Zoro Homepage

Push Button, 5 in. H, w/Green Luminaire

  • Mfr # TS-2-2

  • Zoro # G4608129


product price: $72.79
/ea

Key Features

Finish
Stainless Steel-Plated
Material
Plastic
Color
Green/Silver
Includes
Faceplate
Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-2-2
Zoro #
G4608129
UPC #
-
Country of Origin
China

Dimensions

Depth
2 1/4 in
Height
5 in
Width
2 3/4 in
Overall Height
5 in
Overall Depth
2 1/4 in
Overall Width
2 3/4 in

Details

Finish
Stainless Steel-Plated
Item
Exit Push Button
Material
Plastic
Color
Green/Silver
Includes
Faceplate
For Use With
Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Switch Action
Momentary
Button Color
Green
Output
DPDT Contacts
Event Audit Trail
No
Type
Green Luminaire
Cylinder
No
Keypad
No
Standards
UL 294
Operating Temp.
15 Degrees to 120 Degrees F
Input Voltage
120V AC, 35V DC
Rating
10A @ 35V DC
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Switch Action Type
Momentary
Output Type
DPDT Relay
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Event Audit Trail Included
No
Compatible Product Type
Access Controls Systems, Exit Stations
Product Type
Exit Push Button

Description

Exit Push Button, Type Green Luminaire, Switch Action Momentary, Material Plastic, Finish Stainless Steel-Plated, Depth 2 1/4 in, Height 5 in, Width 2 3/4 in, Button Color Green, Color Green/Silver, Rating 10A @ 35V DC, Input Voltage 120V AC, 35V DC, Output DPDT Contacts, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL 294, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications, Includes Faceplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.