Zoro Homepage

Push Button, 5 in. H, w/Pneumatic Switch

  • Mfr # TS-14

  • Zoro # G4608147


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel-Plated
Material
Plastic
Color
Green/Silver
Includes
Faceplate, Pneumatic Switch
Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-14
Zoro #
G4608147
UPC #
-
Country of Origin
China

Dimensions

Depth
2 1/4 in
Height
5 in
Width
2 3/4 in
Button Dia.
1-1/2 in
Overall Depth
2 1/4 in
Overall Width
2 3/4 in
Button Diameter
1 1/2 in
Overall Height
5 in
Mushroom Head Diameter
1.5 in

Details

Finish
Stainless Steel-Plated
Item
Exit Push Button
Material
Plastic
Color
Green/Silver
Includes
Faceplate, Pneumatic Switch
For Use With
Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Switch Action
Momentary/Timed
Type
Green Mushroom
Event Audit Trail
No
Cylinder
No
Output
SPDT
Rating
2A @ 28V DC
Operating Temp.
15 Degrees to 120 Degrees F
Keypad
No
Button Color
Green
Supports Touchless Operation
No
Input Voltage
120V DC
ADA Compliant
No
Standards
UL 294
Supports Operation Type
Push-Button Operation
Product Type
Electromagnetic Exit Push Button
Switch Action Type
Pneumatic
Compatible Product Type
Access Controls Systems
Operating Temperature - Minimum
15 Degrees F
Output Type
NC Contact Pair, NO Contact Pair
Event Audit Trail Included
No
Operating Temperature - Maximum
120 Degrees F

Description

Exit Push Button, Type Green Mushroom, Switch Action Momentary/Timed, Material Plastic, Finish Stainless Steel-Plated, Depth 2 1/4 in, Height 5 in, Width 2 3/4 in, Button Color Green, Color Green/Silver, Button Dia. 1-1/2 in, Rating 2A @ 28V DC, Input Voltage 120V DC, Output SPDT, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL 294, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.