Zoro Homepage

Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications

  • Mfr # TS-18

  • Zoro # G4608138


product price: $35.99
/ea

Key Features

Input Voltage
35V DC
For Use With
Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Cylinder
No
Type
Surface Mounted
Event Audit Trail
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-18
Zoro #
G4608138
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/4 in
Height
5 in
Depth
2 1/4 in
Overall Width
2 3/4 in
Overall Height
5 in
Overall Depth
2 1/4 in

Details

Item
Electromagnetic Exit Push Button
Input Voltage
35V DC
For Use With
Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Cylinder
No
Type
Surface Mounted
Event Audit Trail
No
Button Color
Green
Includes
Collar Ring, Faceplate
Switch Action
Momentary
Rating
4A @ 24V DC
Keypad
No
Operating Temp.
15 Degrees to 120 Degrees F
Material
Plastic
Output
SPDT
Finish
Stainless Steel-Plated
Color
Black
Supports Touchless Operation
No
Standards
CSA, UL 636
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
15 Degrees F
Event Audit Trail Included
No
Product Type
Electromagnetic Exit Push Button
Compatible Product Type
Access Controls Systems
Operating Temperature - Maximum
120 Degrees F
Output Type
SPDT Relay
Switch Action Type
Momentary

Description

Electromagnetic Exit Push Button, Type Surface Mounted, Switch Action Momentary, Material Plastic, Finish Stainless Steel-Plated, Depth 2 1/4 in, Height 5 in, Width 2 3/4 in, Button Color Green, Color Black, Rating 4A @ 24V DC, Input Voltage 35V DC, Output SPDT, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards CSA, UL 636, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications, Includes Collar Ring, Faceplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.