This item is Discontinued.

Alarm Controls Push to Exit Button, Push Button, Silver PS1-111

Push to Exit Button, Push Button, Silver (Discontinued)

  • Mfr # PS1-111
  • Zoro # G5894309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS1-111
Zoro #
G5894309
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/4 in
Width
3 3/4 in
Overall Height
4 1/2 in
Overall Width
3 in

Details

Item
Exit Push Button
Type
Push to Exit
Switch Action
Push Button
Color
Silver
Rating
2A @ 28V DC
Standards
NFPA 101, UL 294
Input Voltage
12V DC
Finish
Unfinished
Event Audit Trail
No
For Use With
Access Controls
Keypad
No
Includes
Mounting Hardware
Amps AC
4A
Material
Aluminum
Button Color
Black
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Event Audit Trail Included
No
Compatible Product Type
Access Controls Systems
Output Type
NC Contact Pair, NO Contact Pair
Product Type
Exit Push Button
Current @ 12V
2 A
Switch Action Type
Pneumatic

Description

Exit Push Button, Type Push to Exit, Switch Action Push Button, Material Aluminum, Finish Unfinished, Height 4 1/4 in, Width 3 3/4 in, Button Color Black, Color Silver, Rating 2A @ 28V DC, Input Voltage 12V DC, Amps AC 4, Event Audit Trail No, Keypad No, Standards NFPA 101, UL 294, For Use With Access Controls, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.