Wall Plate, Single Gang, Stainless Steel
Mfr # RP-09
Zoro # G5894275
product price: $28.69
/eaKey Features
Height
4 in
Type
Single Gang
For Use With
Access Control Systems
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-09
Zoro #
G5894275
UPC #
-
Country of Origin
China
Dimensions
Height
4 in
Overall Width
2 3/4 in
Overall Height
4 1/2 in
Details
Item
Wall Plate
Type
Single Gang
For Use With
Access Control Systems
Material
Stainless Steel
Color
Silver
Includes
Mounting Hardware
Product Type
Wall Plate
Description
Wall Plate, Type Single Gang, Material Stainless Steel, Finish Not Applicable, Height 4 in, Color Silver, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.