Wave to Open Sensor
- Mfr # NTB-3
- Zoro # G223946090
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Includes
(2) #6-32 x 1/2 Machine Screws, (2) Crimp Style Connectors, DC Line Powered Cable Adapter Harness, No Touch Hands-Free Activation Switch
Operating Temperature - Maximum
131 Degrees F
Overall Width
1 3/4 in
Includes Hardware
Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NTB-3
- Zoro #
- G223946090
- UPC #
- -
- Country of Origin
- United States
- Item
- Wave to Open Sensor
- Operating Temperature - Minimum
- -13 Degrees F
- Includes
- (2) #6-32 x 1/2 Machine Screws, (2) Crimp Style Connectors, DC Line Powered Cable Adapter Harness, No Touch Hands-Free Activation Switch
- Operating Temperature - Maximum
- 131 Degrees F
- Includes Hardware
- Hardware Included
- Features
- Product Type
- No Touch Sensor
- Contact Rating
- 2 A at 30V AC, 2 A at 30V DC
- Voltage
- 12/24V DC
Dimensions
- Overall Width
- 1 3/4 in
- Overall Height
- 4 1/2 in
- Fits Chest Size
Description
Wave to Open Sensor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.