Electronic Keyless Lock, Proximty, Classrm

  • Mfr # CO200CY70 PR RHO 626 PD
  • Zoro # G0084528
product price: 
$
1,518.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) AA Batteries
Outside Height
9 15/32 in
Outside Width
3 29/64 in
For Use With
Access Control Locks
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO200CY70 PR RHO 626 PD
Zoro #
G0084528
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Height
9 15/32 in
Outside Width
3 29/64 in
Outside Depth
3 43/64 in
Latch Length
1/2 in
Inside Width
3 7/16 in
Inside Depth
2 15/16 in
Latch Front Size
1-1/8 in x 2-1/4 in
Door Thickness
1-3/4 in
Inside Height
10 1/8 in
Overall Height
9 7/16 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Overall Width
3 7/16 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in
Overall Depth
3 11/16 in

Details

Item
Electronic Keyless Lock
Includes
(4) AA Batteries
For Use With
Access Control Locks
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Finish
Satin Chrome
ADA Compliant
Yes
Lock Material
Metal
Function
Classroom/ Storeroom
Handle Type
Lever
Event Audit Trail
2000
Weather Resistant
Yes
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Power Source
(4) AA Batteries
Grade
1
Access Method
Proximity and Keypad
Timed Entry Allowance
1 sec
Battery Life
Up to 2 yr
Max. User Codes
2000
Operating Temp. Range
-31 Degrees to 151 Degrees F
Number of Keys
2
Max. Proximity Range
Up to 1.25 in
Series
CO200
Hand
Field Reversible
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Mounting Style
Cylindrical
Product Type
Electronic Keyless Lock
Fire Rating
3 hr
Event Audit Trails
2,000
Hand Orientation
Non-Handed
Cylinder Core Type
Conventional Core Cylinder
Includes Hardware
Hardware Included
User Codes - Maximum
2,000
Bolt Throw
1/2 in
Lockset Material
Metal
Operation Type
Push Button
Lockset Function
Storeroom
ANSI Grade
1
Compatible Brand
Schlage
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
32 Degrees F
Voltage
4 to 7 V DC
Temperature - Maximum
120 Degrees F
Proximity Distance - Maximum
1 1/4 in
Lockset Type
Electrical
UL Fire Rating
UL10C
Case Material
Metal
Locking/Unlocking Access - Outside
Keyway
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series CO200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 15/32 in, Outside Width 3 29/64 in, Outside Depth 3 43/64 in, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & reviews