Electronic Keyless Lock

  • Mfr # DL2700WP US19
  • Zoro # G212300797
product price: 
$
976.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Door Handing
Non Handed
Overall Depth
2 9/16 in
Color
Black
Length
9.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DL2700WP US19
Zoro #
G212300797
UPC #
197163312313
Country of Origin
Dominican Republic
Finish
Black
Door Handing
Non Handed
Color
Black
For Use With
Alarm Lock Cylindrical Locks with Trim
Material
Brass or Bronze
ANSI Grade
1
Backset
2 3/4 in
Temperature - Minimum
-31 Degrees F
Fire Rating
3 hr
Battery Life
5 yr
Strike Type
ASA
ADA Compliant
Yes
Location Type
Commercial
Lockset Material
Metal
Item
Electronic Keyless Lock
Includes Core
Core Included
Timed Entry Allowance
5 to 20 sec
User Codes - Maximum
100
Key Override Options
Solid Brass 6 Pin Tumbler Cylinder Pinned 5
Lockset Type
Electrical
Keypad Material
Metal
Product Type
Electronic Keyless Lock
Lockset Handle Type
None
Hand Orientation
Non-Handed
Temperature - Maximum
151 Degrees F
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Flat Black Coated
Power Source
Battery Pack
Access Method
Keypad
Operation Type
Push Button
Number of Keys
0
Standards
ADA Compliant, FCC, UL
Cylinder Core Type
Conventional Core Cylinder
Features
Alarm Lock's Most Popular Keypad Door Lock - Now With More Codes and Power
Wire Color
Black

Dimensions

Overall Depth
2 9/16 in
Length
9.25 in
Width
7.12 in
Overall Height
8 1/4 in
Fits Chest Size
Alarm Lock's Most Popular Keypad Door Lock - Now With More Codes and Power
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Overall Width
3 1/4 in
Door Thickness - Maximum
1 7/8 in
Inside Width
3 1/4 in
Inside Height
8 in
Door Thickness - Minimum
1 5/8 in

Description

Electronic Keyless Lock, Access Method Keypad, Key Override Options Solid Brass 6 Pin Tumbler Cylinder Pinned 5, Keypad Material Metal, Power Source Battery Pack, Battery Life 5 yr, Fire Rating 3 hr, ADA Compliant Yes, Standards ADA Compliant, FCC, UL, Location Type Commercial

Ratings & reviews