Electronic Keyless Lock

  • Mfr # PDL6200/19
  • Zoro # G512300800
product price: 
$
2,018.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Material
Brass or Bronze
Overall Depth
8.75 in
Length
9.25 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDL6200/19
Zoro #
G512300800
UPC #
197163312337
Country of Origin
United States
Finish
Black
Material
Brass or Bronze
Color
Black
For Use With
Alarm Lock Cylindrical Locks with Trim
Door Handing
Non Handed
Strike Type
ASA
Fire Rating
3 hr
Standards
ANSI A115
Includes Core
Core Included
Battery Life
5 yr
Access Method
Keypad
Cylinder Core Type
Conventional Core Cylinder
Operation Type
Push Button
Key Override Options
Standard Key
ANSI/BHMA Finish
Flat Black Coated
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Metal
Event Audit Trails
35,000
Backset
2 3/4 in
ADA Compliant
Yes
Item
Electronic Keyless Lock
User Codes - Maximum
5,000
Power Source
Battery
Product Type
Electronic Keyless Lock
Temperature - Maximum
140 Degrees F
Temperature - Minimum
-4 Degrees F
Lockset Handle Type
None
Hand Orientation
Non-Handed
Location Type
Commercial
Keypad Material
Metal
Features
In 10 Seconds, Activate Emergency Global Lockdown from the Networx PC, System-Wide Free-Passage Enable or Disable
Wire Color
Black

Dimensions

Overall Depth
8.75 in
Length
9.25 in
Width
7.12 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
1 7/8 in
Fits Chest Size
In 10 Seconds, Activate Emergency Global Lockdown from the Networx PC, System-Wide Free-Passage Enable or Disable

Description

Electronic Keyless Lock, Access Method Keypad, Key Override Options Standard Key, Keypad Material Metal, Power Source Battery, Battery Life 5 yr, Fire Rating 3 hr, ADA Compliant Yes, Standards ANSI A115, Location Type Commercial

Ratings & reviews