Shop ALARM LOCK

Electronic Keyless Lock

  • Mfr # ETPDNSRX19M99
  • Zoro # G112300798

product price: 
$
1,755.99
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Material
Brass or Bronze
For Use With
Alarm Lock Networx Exit Device Trim
Length
12.5 in
Finish
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETPDNSRX19M99
Zoro #
G112300798
UPC #
197163312344
Country of Origin
United States
Material
Brass or Bronze
For Use With
Alarm Lock Networx Exit Device Trim
Finish
Black
Color
Black
Door Handing
Non Handed
Application
Networx Exit Device Trim
ADA Compliant
Yes
Item
Electronic Keyless Lock
Power Source
AA Batteries
Battery Life
5 yr
Product Type
Electronic Keyless Lock
Hand Orientation
Non-Handed
Includes Core
Core Included
ANSI Grade
1
Operation Type
Push Button
Lockset Handle Type
None
Access Method
Push Button Keypad
Number of Keys
0
ANSI/BHMA Finish
Flat Black Coated
Lockset Material
Metal
User Codes - Maximum
5,000
Cylinder Core Type
Conventional Core Cylinder
Event Audit Trails
35,000
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Strike Type
ASA
Backset
2 3/4 in
Keypad Material
Metal
Location Type
Commercial
Features
Fully Field Reversible Adaptable to Most Major Manufacturers of Standard RIM and IC RIM Cylinders
Wire Color
Black

Dimensions

Height
5.25 in
Length
12.5 in
Width
6 in
Door Thickness - Minimum
1 5/8 in
Fits Chest Size
Fully Field Reversible Adaptable to Most Major Manufacturers of Standard RIM and IC RIM Cylinders
Door Thickness - Maximum
1 3/4 in

Description

Electronic Keyless Lock, Access Method Push Button Keypad, Keypad Material Metal, Power Source AA Batteries, Battery Life 5 yr, Fire Rating 3 hr, ADA Compliant Yes, Location Type Commercial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.