Exit Device Trims
- Mfr # 01CN 630
- Zoro # G110047411
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Detex Exit Device Trims
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01CN 630
- Zoro #
- G110047411
- UPC #
- 197163231218
- Country of Origin
- United States
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- For Use With
- Detex Exit Device Trims
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- Material
- Stainless Steel
Description
CN Trim Cover Plate, for 40/50/51 Series Devices, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.