Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Exit Door Alarm, 99dB, Chrome

  • Mfr # 250XUS28

  • Zoro # G2787565


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery
Finish
Brushed Chrome
For Use With
CER Rim Cylinder and Replacement BP9 Battery Pack
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250XUS28
Zoro #
G2787565
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Body Height
3 1/4 in
Body Length
8 1/2 in
Body Width
18 in
Alarm Depth
8 1/2 in
Alarm Width
18 in
Alarm Height
3 1/4 in

Details

Item
Exit Door Alarm
Includes
9V Battery
Finish
Brushed Chrome
For Use With
CER Rim Cylinder and Replacement BP9 Battery Pack
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
Power Source
Battery
Alarm Type
Audible/Annunciation
Decibels
99 dB
Cylinder Type
Rim
Body Material
Zinc and Stainless Steel
Siren Style
Siren
Arm Type
Paddle
Inside Keyed Cylinder Type
Rim
Material
Zinc and Stainless Steel
Alarm Duration
2 min
Ligature Resistant
No
Product Type
Exit Door Alarm
Type
Weatherproof
Hand
Non Handed
Voltage Rating
9 V DC
Alarm Body Finish
Zinc
Shape
Rectangular
Resistance Properties
Water Resistant
Sound Level
99 dB
Alarm Body Material
Aluminum

Description

Exit Door Alarm, Finish Brushed Chrome, Cylinder Type Rim, Arm Type Paddle, Alarm Type Audible/Annunciation, Inside Keyed Cylinder Type Rim, Siren Style Siren, Alarm Duration 2 min, Door Handing Non-Handed, Body Length 8 1/2 in, Body Height 3 1/4 in, Body Width 18 in, Decibels 99 dB, Power Source Battery, Standards ADA, CFM, NYC, UL, For Use With CER Rim Cylinder and Replacement BP9 Battery Pack, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.