Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alarm Lock Exit Door Alarm, Horn, 95dB, Chrome 11A

Exit Door Alarm, Horn, 95dB, Chrome (Discontinued)

  • Mfr # 11A
  • Zoro # G2484027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11A
Zoro #
G2484027
UPC #
-
Country of Origin
Dominican Republic

Details

Item
Exit Door Alarm
Finish
Chrome
Cylinder Type
Rim
Alarm Type
Horn
Inside Keyed Cylinder Type
Rim
Door Handing
Left Handed
Decibels
95 dB
Power Source
BP6 Battery
Activated By
Unauthorized Egress
Body Material
Die-Cast Metal
Arm Type
Push Bar
Siren Style
Horn
Includes
1 in Throw Deadbolt, Outside Cylinder Capability, Tamper Switch and Long Life Battery Pack, Warning Alarm
Standards
UL, CFM, ADA, NYC
Ligature Resistant
No

Description

Exit Door Alarm, Finish Chrome, Cylinder Type Rim, Arm Type Push Bar, Alarm Type Horn, Inside Keyed Cylinder Type Rim, Siren Style Horn, Activated By Unauthorized Egress, Door Handing Left Handed, Decibels 95 dB, Power Source BP6 Battery, Standards UL, CFM, ADA, NYC, Includes 1 in Throw Deadbolt, Outside Cylinder Capability, Tamper Switch and Long Life Battery Pack, Warning Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.