Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN-100IMWP
Zoro #
G0898335
UPC #
-
Country of Origin
France
Dimensions
Height
6 1/2 in
Width
1 3/4 in
Depth
1 1/8 in
Details
Item
Access Control Keypad
Max. User Codes
150
Case Material
Stainless Steel
For Use With
Narroe Stile
Number of Keys
12
Finish
Brushed Chrome
Power Required
12/24V AC/DC
Operating Temp. Range
-13 Degrees to 131 Degrees F
Timed Entry Allowance
1 to 99 sec
Standards
CE Compliant
Description
Access Control Keypad, Case Material Stainless Steel, Finish Brushed Chrome, Series -, Height 6 1/2 in, Width 1 3/4 in, Depth 1 1/8 in, Number of Keys 12, Timed Entry Allowance 1 to 99 sec, Power Required 12/24V AC/DC, Operating Temp. Range -13 Degrees to 131 Degrees F, Max. User Codes 150, Standards CE Compliant, For Use With Narroe Stile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.