Zoro Homepage

Pushbutton Aluminum Door Trim, 100 Users, Knob, Satin Chrome

  • Mfr # DL1250/26D2

  • Zoro # G414538837


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Latch Length
17.5
Outside Width
9.875
Outside Depth
2.25
series
DL1200 Narrow Stile Pin Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1250/26D2
Zoro #
G414538837
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
17.5
Outside Width
9.875
Outside Depth
2.25

Details

Finish
Satin Chrome
series
DL1200 Narrow Stile Pin Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.