Pushbutton Aluminum Door Trim, 100 Users, Straight Lever, Oil Rubbed Bronze

  • Mfr # DL1200/10B1

  • Zoro # G509957307


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Cylinder Core Type
Mortise Cylinder
Width
9.875 in
Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1200/10B1
Zoro #
G509957307
UPC #
197163041060
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
9.875 in
Length
17.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Mortise Cylinder
Material
Bronze
Weight
6.5 lb
Type
Narrow Stile Mortise Keypad Trim

Description

Pushbutton Aluminum Door Trim, 100 Users, Straight Lever, Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.