Shop ALATERRE FURNITURE
See all product information
Create Account
11 W, 23" L, 24 H, Wood, composite wood and wood veneer, Espresso
- Mfr # AMIA13P0
- Zoro # G0296365
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Width
11
Length
23"
Height
24
Tabletop Material
Wood, composite wood and wood veneer
Tabletop Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMIA13P0
- Zoro #
- G0296365
- UPC #
- 848595003705
- Country of Origin
- China
Dimensions
- Width
- 11
- Length
- 23"
- Height
- 24
- Depth
- 23
Details
- Tabletop Material
- Wood, composite wood and wood veneer
- Tabletop Color
- Espresso
- Material
- Wood, composite wood and wood veneer
- Weight
- 26
- Color
- Espresso
- Surface Material
- Wood, composite wood and wood veneer
Description
Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made of select hardwoods this chairside table is the table you always knew you needed but had a hard time finding. With its slim profile, drawer and shelf it is the perfect fit in a narrow spot, other end of the sofa or next to your favorite chair. Coordinates with all of the Classic Mission collection too to finish your look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.