Mystic Lounge Reception Loveseat, Charcoal, RS RainSong Back, MD Titan Seat, RS RainSong Panels
- Mfr # ML1501
- Zoro # G710111864
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Overall Width
51 in
Overall Height
32.5 in
Capacity
600 lb
Seat Height
19 in
Overall Depth
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML1501
- Zoro #
- G710111864
- UPC #
- 196627291768
- Country of Origin
- United States
Dimensions
- Overall Width
- 51 in
- Overall Height
- 32.5 in
- Seat Height
- 19 in
- Overall Depth
- 27 in
- Arm Height
- 25 in
Details
- Color
- Rain Song/Titan
- Capacity
- 600 lb
- Frame Color
- Charcoal Finish
- Upholstery Color
- Blue/Blue-Gray
Description
Mystic Lounge from Lesro has a sophisticated, tailored look that is ideal for reception areas, home office, and lounge seating applications. The bold, retro styling, alluring upholstery options, and long-life comfort of the Mystic Lounge will give your space an inviting, welcoming air. This fully-upholstered collection includes guest chairs, bariatric chairs, loveseats, sofas and an assortment of matching tables. Heavy-duty construction and steel legs provide years of reliable use, even in high traffic environments. Ideal balance of style, function, and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.