40 X 15 X 29, MDF Top, Concrete Gray

  • Mfr # ANNP1471

  • Zoro # G8332889


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Width
40
Length
15
Height
29
Tabletop Material
MDF
Tabletop Color
Concrete Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANNP1471
Zoro #
G8332889
UPC #
848595016552
Country of Origin
Viet Nam

Dimensions

Width
40
Length
15
Height
29
Overall Width
40
Overall Length
15
Overall Height
29

Details

Tabletop Material
MDF
Tabletop Color
Concrete Gray
Color
Concrete Gray
Material
MDF
Weight
33.27
Surface Material
MDF

Description

Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.