
Shop FLASH FURNITURE
See all product information
Driftwood 2 Shelf Modern Wood & Metal Coffee Table
Mfr # NAN-JH-17163-GG
Zoro # G303677135
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
100
Overall Height
16.75
Material
Particleboard, Steel
Overall Length
19.75
Color
Driftwood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAN-JH-17163-GG
Zoro #
G303677135
UPC #
840196335278
Country of Origin
China
Dimensions
Overall Height
16.75
Overall Length
19.75
Overall Width
31.5
Details
Weight Capacity
100
Material
Particleboard, Steel
Color
Driftwood
Weight
27
Description
Refresh your current home or business or add a modern edge to your new space with this updated coffee table. This rectangular coffee table blends in almost any decor and features a lower shelf for added storage with style. The mixed media design is a definite upgrade and is ideal for multiple spaces from living rooms to hotel lobbies. Strength and durability are evident in the composition of this coffee table. Smoothly textured engineered wood in a smooth driftwood finish rests on a powder coated black steel tube base. Metal screw reinforcements allow this table to accommodate up to 100 lbs. static weight capacity. Assemble your new coffee table in 30 minutes or less with included materials. Maintain the appearance of this display table easily by wiping with a dry cloth to remove spills and dust. Adjustable plastic floor glides protect your hard flooring surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.