48 X 32 X 18, Pine Top, Stain/Nitrocellulose Lacquer

  • Mfr # ANAD12RNB

  • Zoro # G8332977


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Width
48
Length
32
Height
18
Tabletop Material
Pine
Tabletop Color
Stain/Nitrocellulose Lacquer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANAD12RNB
Zoro #
G8332977
UPC #
848595016682
Country of Origin
Viet Nam

Dimensions

Width
48
Length
32
Height
18
Overall Height
18
Overall Length
32
Overall Width
48

Details

Tabletop Material
Pine
Tabletop Color
Stain/Nitrocellulose Lacquer
Color
Stain/Nitrocellulose Lacquer
Weight
46.5
Material
Pine
Surface Material
Pine

Description

Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.