72 W X 34 L X 30 H

  • Mfr # ACCH0164WH

  • Zoro # G804407842


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Width
72
Length
34
Height
30
Weight Capacity
92.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACCH0164WH
Zoro #
G804407842
UPC #
848595021686
Country of Origin
China

Dimensions

Width
72
Length
34
Height
30

Details

Weight Capacity
92.8

Description

Enjoy making memories around this gorgeous dining table. This versatile and neutral design goes well with many aesthetics from modern farmhouse to coastal retreat. A two-tone finish serves up twice the charm and character. The table features a sturdy construction with X-leg trestle base. Constructed of solid birch, composite wood and cherry veneer. Mix and match with your favorite chairs, or pair with the coordinating benches for a matched set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.