Shop ALATERRE FURNITURE
See all product information
Create Account
72 W X 34 L X 30 H
- Mfr # ACCH0164WHVI02
- Zoro # G604407790
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Width
72
Length
34
Height
30
Weight Capacity
166.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACCH0164WHVI02
- Zoro #
- G604407790
- UPC #
- 848595021730
- Country of Origin
- China
- Weight Capacity
- 166.8
Dimensions
- Width
- 72
- Length
- 34
- Height
- 30
Description
Enjoy making memories around this gorgeous dining table with four dining chairs. This versatile and neutral design goes well with many aesthetics from modern farmhouse to coastal retreat. The two-tone finish serves up twice the charm and character. The table feature a sturdy construction with X-leg trestle base. Constructed of solid birch, composite wood and cherry veneer. The solid white slatted back chairs are the perfect compliment to this set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.