Dining Table, 48-in. Rectangular, Kitchen, Dining Room, Laminate Top, Dark Taupe Laminate, Blk Mtl
- Mfr # I 1141
- Zoro # G324155445
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Length
47.25 in
Style
Contemporary
Width
30 in
Material
Mdf,Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1141
- Zoro #
- G324155445
- UPC #
- 680796097578
- Country of Origin
- China
Dimensions
- Height
- 30 in
- Length
- 47.25 in
- Width
- 30 in
Details
- Item
- Dining Table
- Style
- Contemporary
- Color
- Dark Taupe
- Material
- Mdf,Metal
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 150 lbs
Description
Re-vamp your casual family dining experience with our stylish and modern 48" rectangular dining table! Perfectly designed for modern homes, this dining table features a chic dark taupe laminate top that not only looks fabulous but is also easy to clean, making it a practical choice for busy families. The contemporary design is accentuated by angled legs crafted from sturdy black metal, providing a stunning contrast that adds a touch of sophistication to any kitchen or dining room. Whether hosting a dinner party or enjoying a casual meal with loved ones, this durably designed dining table is built to withstand the test of time, making it a reliable addition to your home. Setting up is a breeze with our easy to assemble design, ready to turn your kitchen or dining room into a practical and functional hub with some fashionable style. Add a set of dining chairs (sold separately) to create a complete new dining space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.