73 W X 34 L X 30 H

  • Mfr # ACSB012222

  • Zoro # G404407815


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Width
73
Length
34
Height
30
Weight Capacity
150.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSB012222
Zoro #
G404407815
UPC #
848595021624
Country of Origin
China

Dimensions

Width
73
Length
34
Height
30

Details

Weight Capacity
150.52

Description

Anchor your dining room or eat-in kitchen with this stunning rectangle dining table with matching benches. With smooth lines and a slightly rounded edge, this table and benches look beautiful, and allow you to both host and dine with ease. The rounded edges and gently sloping legs blend effortlessly with any decor style. Constructed of solid birch legs, composite wood and maple veneer. This set is sure to give your home a warm, inviting vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.