Alaterre Barton Outdoor Loveseat with Gray Cushions for Patio or Poolside Natural Finish
- Mfr # 80-BARTON-2SOFA-G
- Zoro # G323510252
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Color
Natural
Material
Eucalyptus Wood, 230g Polyester, and D20 Foam
Overall Length
68 in
Overall Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-BARTON-2SOFA-G
- Zoro #
- G323510252
- UPC #
- 197315983682
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 36 in
- Overall Length
- 68 in
- Overall Height
- 32 in
Details
- Color
- Natural
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
- Item
- Barton Outdoor Patio Loveseat
- Includes
- Barton Outdoor Patio Loveseat
Description
Seek out a stylish alternative to traditional outdoor furniture with the Barton Patio Love Seats for Outdoors by Alaterre Furniture. This comfy loveseat is crafted of eucalyptus wood that is weather-resistant and coated with a UV stabilizer to resist sun damage for maximum durability and longevity. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. The thick cushions are stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable. Pair this balcony sofa with other pieces from our Alaterre Furniture Barton Patio Furniture Collection for a matching look or use it with your existing outdoor home furniture to add a fresh touch. Please note, our wood outdoor furniture requires regular maintenance every 3 to 6 months to maintain the structural integrity and appearance of the furniture. We recommend cleaning, oiling, and resealing as well as using furniture covers to greatly extend the life of your loveseat outdoor furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.