Shop ALATERRE FURNITURE
See all product information
Create Account
Alaterre Weyra Outdoor Loveseat with Wood and Wicker Natural Patio Furniture Design
- Mfr # 80-OUTD-WEYRA-BN
- Zoro # G023510330
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Includes
Weyra Outdoor Loveseat
Color
brown
Material
Eucalyptus Wood and Polypropylene Wicker
Overall Length
48.82 in
Overall Height
28.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-WEYRA-BN
- Zoro #
- G023510330
- UPC #
- 197315982586
- Country of Origin
- Viet Nam
- Includes
- Weyra Outdoor Loveseat
- Color
- brown
- Item
- Weyra Outdoor Loveseat
- Material
- Eucalyptus Wood and Polypropylene Wicker
Dimensions
- Overall Length
- 48.82 in
- Overall Height
- 28.54 in
- Overall Width
- 30.51 in
Description
Seek out a stylish alternative to traditional patio seating with the Weyra Patio Loveseats by Alaterre Furniture. This outdoor wicker loveseat is crafted of eucalyptus wood that is weather-resistant and coated with a UV stabilizer to resist sun damage for maximum durability and longevity. The seat and backrest are made with tightly woven polypropylene wicker, ensuring long-lasting strength, excellent breathability, and resistance to sun and moisture damage. Pair this wicker sofa with other pieces from our Alaterre Furniture Weyra Wood Patio Furniture Collection for a matching look or use it with your existing outside furniture to add a fresh touch. To extend the life of your wood outdoor furniture, we recommend bringing it inside during the off season and using outdoor covers when left outside during inclement weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.