Shop ALATERRE FURNITURE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Alaterre Barton Patio Loveseat and Coffee Table Set for Porch or Poolside Natural Finish
- Mfr # 80-BARTON-2SOFATB-G
- Zoro # G723510326
product price:Â
$
1,245.99
/ea
Key Features
Material
Eucalyptus Wood, 230g Polyester, and D20 Foam
Includes
Barton Patio Loveseat with Outdoor Coffee Table
Length
68 in
Height
32 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-BARTON-2SOFATB-G
- Zoro #
- G723510326
- UPC #
- 197315983699
- Country of Origin
- Viet Nam
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
- Includes
- Barton Patio Loveseat with Outdoor Coffee Table
- Item
- Barton Patio Loveseat with Outdoor Coffee Table
- Color
- Natural
Dimensions
- Length
- 68 in
- Height
- 32 in
- Width
- 36 in
Description
Seek out a stylish alternative to traditional outdoor furniture with the Barton 2-Piece Patio Conversation Set by Alaterre Furniture. The outdoor seating set comes with a 37x24-inch rectangle patio coffee table and an outdoor love seat with thick cushions stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable. The outdoor set is crafted of eucalyptus wood that is weather-resistant and coated with a UV stabilizer to resist sun damage for maximum durability and longevity. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. Pair this patio set for 2 with additional pieces from our Alaterre Furniture Barton Collection for a matching look or use it with your existing outside furniture to add a fresh touch. Please note, our outdoor lounge furniture requires regular maintenance every 3 to 6 months to maintain the structural integrity and appearance of the furniture. We recommend cleaning, oiling, and resealing as well as using furniture covers to greatly extend the life of your patio furniture set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.