Alaterre Barton Patio Sofa and Coffee Table Furniture Set for Outdoor Use Natural Finish
- Mfr # 80-BARTON-3SOFATB-G
- Zoro # G523510229
product price:Â
$
1,676.99
/ea
Free Shipping & Returns
Key Features
Includes
Barton Outdoor Patio Furniture Set with Sofa and Coffee Table
Width
36 in
Material
Eucalyptus Wood, 230g Polyester, and D20 Foam
Color
Natural
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-BARTON-3SOFATB-G
- Zoro #
- G523510229
- UPC #
- 197315983712
- Country of Origin
- Viet Nam
- Includes
- Barton Outdoor Patio Furniture Set with Sofa and Coffee Table
- Item
- Barton Outdoor Patio Furniture Set with Sofa and Coffee Table
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
- Color
- Natural
Dimensions
- Width
- 36 in
- Height
- 32 in
- Length
- 100 in
Description
Seek out a stylish alternative to traditional patio seating with the Barton 2-Piece Patio Conversation Set by Alaterre Furniture. The outdoor set comes with a 37x24-inch rectangle patio coffee table and a 3 seat outdoor patio couch with thick cushions stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable. The patio sofa set is crafted of eucalyptus wood that is weather-resistant and coated with a UV stabilizer to resist sun damage for maximum durability and longevity. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. Pair this outdoor seating set with additional pieces from our Alaterre Furniture Barton Collection for a matching look or use it with your existing deck furniture to add a fresh touch. Please note, our outdoor lounge furniture requires regular maintenance every 3 to 6 months to maintain the structural integrity and appearance of the furniture. We recommend cleaning, oiling, and resealing as well as using furniture covers to greatly extend the life of your patio furniture set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.