Alaterre Montara Corner Outdoor Wicker Chair with Cream Cushions Tan Patio Furniture
- Mfr # 80-OUTD-MONTARA-CRN
- Zoro # G223510253
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Color
tan, cream
Includes
Montara Armless Outdoor Patio Chair
Material
Powder Coated Steel, Hand-Woven PE Rattan, Polyester, and Foam
Overall Height
23 in
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-OUTD-MONTARA-CRN
- Zoro #
- G223510253
- UPC #
- 197315982494
- Country of Origin
- Viet Nam
- Color
- tan, cream
- Item
- Montara Armless Outdoor Patio Chair
- Includes
- Montara Armless Outdoor Patio Chair
- Material
- Powder Coated Steel, Hand-Woven PE Rattan, Polyester, and Foam
Dimensions
- Overall Height
- 23 in
- Overall Length
- 30 in
- Overall Width
- 30 in
Description
Seek out a stylish alternative to traditional patio seating with the Rattan Outdoor Chairs by Alaterre Furniture. This oversized patio chair is crafted of hand-woven PE rattan that is UV and weather-resistant to combat damage and resists cracking and fading for maximum durability and longevity. The upholstered cushions feature durable covers made of 180g polyester fabric with UV and light water-resistant properties for season after season of use. The thick cushions are stuffed with resilient density foam for medium firmness designed to be supportive yet comfortable. The stylish tan rattan weave pattern and cream cushions on the front porch chair adds a contemporary touch and makes a great addition to your backyard, patio, deck, front porch, and sunroom. Pair this armless chair with the matching Alaterre Furniture Montara Patio Furniture Collection for a complete look, purchase multiple to create an outdoor loveseat or sofa, or use it with your existing apartment patio furniture to add a fresh touch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.