Shop ALATERRE FURNITURE
See all product information
Create Account
Alaterre Orris Outdoor Patio Chair with Cushions and Accent Pillow Natural Wood Finish
- Mfr # 80-OUTD-ORRIS-CH
- Zoro # G523510250
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Includes
Orris Outdoor Patio Chair
Color
brown, cream
Overall Width
30.31 in
Overall Length
33.46 in
Overall Height
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-OUTD-ORRIS-CH
- Zoro #
- G523510250
- UPC #
- 197315982579
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 30.31 in
- Overall Length
- 33.46 in
- Overall Height
- 23.62 in
Details
- Includes
- Orris Outdoor Patio Chair
- Color
- brown, cream
- Item
- Orris Outdoor Patio Chair
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
Description
Seek out a stylish alternative to traditional outside furniture with the Orris Patio Furniture Chairs by Alaterre Furniture. This outside lounge chair is crafted of eucalyptus wood that is weather-resistant and coated with a polyurethane light teak finish to resist sun damage, scratches, and moisture for maximum durability and longevity. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. The thick cushions are stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable, and a decorative blue accent pillow is included to add a pop of color. To extend the life of your wood outdoor furniture, we recommend bringing it inside during the off season and using outdoor covers when left outside during inclement weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.