Alaterre Underbed Storage Drawers, Espresso, PK2

  • Mfr # AJ0049P0

  • Zoro # G0225017


product price:  $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Weight
25
Height
9.375
Depth
20.375
Width
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJ0049P0
Zoro #
G0225017
UPC #
848595009165
Country of Origin
Brazil

Dimensions

Height
9.375
Depth
20.375
Width
37

Details

Color
Espresso
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis) and Wood Veneer
Weight
25

Description

These versatile underbed storage drawers add additional, functional storage space under any bed. Each drawer, in this set of two, has wheels for easy access. At a height of 9 3/8"H these drawers will fit under most bed frames. Constructed from wood these drawers are durable and stylish. Multiple finishes will match any current room decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.