Shop ALATERRE FURNITURE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Alaterre Barton 3 Seater Outdoor Sofa with Gray Cushions for Patio Natural Finish
- Mfr # 80-BARTON-3SOFA-G
- Zoro # G523510298
product price:Â
$
1,466.99
/ea
Key Features
Color
Natural
Overall Width
36 in
Overall Length
100 in
Includes
Barton 3 Seater Outdoor Patio Sofa
Overall Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-BARTON-3SOFA-G
- Zoro #
- G523510298
- UPC #
- 197315983705
- Country of Origin
- Viet Nam
- Color
- Natural
- Includes
- Barton 3 Seater Outdoor Patio Sofa
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
- Item
- Barton 3 Seater Outdoor Patio Sofa
Dimensions
- Overall Width
- 36 in
- Overall Length
- 100 in
- Overall Height
- 32 in
Description
Seek out a stylish alternative to traditional outdoor seating furniture with the Barton 3 Seat Outdoor Couches by Alaterre Furniture. This comfy couch is crafted of eucalyptus wood that is weather-resistant and coated with a UV stabilizer to resist sun damage for maximum durability and longevity. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. The thick cushions are stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable. Pair this outside couch with other pieces from our Alaterre Furniture Barton Patio Furniture Collection for a matching look or use it with your existing sunroom furniture to add a fresh touch. Please note, our wood outdoor furniture requires regular maintenance every 3 to 6 months to maintain the structural integrity and appearance of the furniture. We recommend cleaning, oiling, and resealing as well as using furniture covers to greatly extend the life of your outdoor furniture couch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.