Zoro Homepage

Arden Panel Wood King Bed

  • Mfr # ANAN4029

  • Zoro # G304407809


original price: $707.99
5% off
new price: $668.99
/ea
Free Shipping & Returns

Key Features

Bed Size
King
Color
Light Driftwood
Material
Pine
Height
50
Width
81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANAN4029
Zoro #
G304407809
UPC #
848595021761
Country of Origin
Viet Nam

Dimensions

Bed Size
King
Height
50
Width
81
Length
86

Details

Color
Light Driftwood
Material
Pine
Weight Capacity
157

Description

Simple yet striking, this bedroom collection transforms your space into an inviting haven. The centerpiece of your restful retreat, this bed is the perfect spot to curl up at the end of the day. The versatile style complements a wide array of styles ranging from modern rustic to a boho retreat. Made of solid pine wood. These pieces are well constructed, durable, and will last for years to come. The light driftwood finish highlights tonal variations, grain and marks that are unique to each piece. Each bed includes slats so there is no box spring required. Incorporated with a high profile headboard and low profile footboard, it will be a perfect addition to your restful retreat. Assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.