Shop ALATERRE FURNITURE
See all product information
Create Account
Roxy Twin Wood Junior Loft Bed with Espresso with Green Camo Bottom Tent
- Mfr # AJRX10P0ATCGN
- Zoro # G0242395
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Color
Green Camo
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Depth
79
Weight
79.15
Height
43.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJRX10P0ATCGN
- Zoro #
- G0242395
- UPC #
- 848595012943
- Country of Origin
- Brazil
- Color
- Green Camo
- Material
- Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight
- 79.15
- Finish
- Espresso
Dimensions
- Depth
- 79
- Height
- 43.5
- Width
- 42.5
Description
Roxy Junior Loft with Playhouse Tent gives your child a fun place to play, sleep and dream. The under bed playhouse area is a great spot to curl up and read a book, set up house, be the queen of their castle or the superhero that saves the day. The tent is machine washable and removable for easy maintenance. Each bed has guardrails on all sides for safety. For added versatility the included ladder can be assembled on either side of the bed. This is the perfect addition to any child's room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.