Shop CORTECH
See all product information
Create Account
Ladder
- Mfr # 7704CV
- Zoro # G623437280
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Features
Easy to Clean, Sanitize and Maintain
Standards
GreenGuard Gold Certified, ISO 22196
Material
Polyethylene
Ligature Resistant
Ligature Resistant
Product Type
Bunk Ladder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704CV
- Zoro #
- G623437280
- UPC #
- -
- Country of Origin
- United States
- Features
- Easy to Clean, Sanitize and Maintain
- Standards
- GreenGuard Gold Certified, ISO 22196
- Material
- Polyethylene
- Ligature Resistant
- Ligature Resistant
- Product Type
- Bunk Ladder
- Model Name
- Wall Bunk Ladder
- Weight Capacity
- 500 lb
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Steps
- 4
- Item
- Ladder
- Color
- Canvas
- Flammability Standards
- UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 55 in
- Overall Width
- 15 1/2 in
- Overall Depth
- 4 1/2 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain
Description
Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.