Shop ALATERRE FURNITURE

Asti All-Weather Wicker Outdoor Recliner with Cushion and 15" Ottoman with Cushion

  • Mfr # AWWF03FF
  • Zoro # G8331717

product price: 
$
517.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Material
All weather wicker
Width
32
Height
37
Overall Height
37
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWWF03FF
Zoro #
G8331717
UPC #
848595016804
Country of Origin
Viet Nam

Dimensions

Width
32
Height
37
Overall Height
37
Length
30
Overall Length
30
Overall Width
32

Details

Color
Dark Gray
Material
All weather wicker
Weight
42.31

Description

Take outdoor entertaining to the next level with this gorgeous all weather wicker collection. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions add to the comfort and style of this collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.