Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol Two Seat Bench with Pop Up Table

  • Mfr # ANBR02ANO

  • Zoro # G705831173


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Acacia
Overall Depth
26
Overall Height
37
Overall Width
60
Weight Capacity
500 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANBR02ANO
Zoro #
G705831173
UPC #
848595021204
Country of Origin
Viet Nam

Dimensions

Overall Depth
26
Overall Height
37
Overall Width
60

Details

Color
Natural Oil Finish TPF A114
Material
Acacia
Weight Capacity
500 Lbs

Description

Enjoy cozy conversations on this two seat acacia wood outdoor bench with pop up table. Made of acacia wood with a gorgeous natural finish, this unique outdoor bench features a classic style that works well with different styles of decor. The pop up table provides a modern twist on this classic bench. It's perfect for those who want to enjoy a drink or snack on the patio but without the fuss of a separate table. Simply collapse the table for extra seating. It's perfect for your porch or patio or garden. - Overall dimensions: 60"W x 26"D x 37"H- Crafted of weather resistant acacia wood- Acacia is a durable hardwood that naturally withstands outdoor elements- Seat dimensions: 57"W x 18"D x17"H- Table dimensions: 16"W x 18"D- Perfect for porch, patio, or garden- Table pops up for use, pushes down for more seating OR To use the table, simply lift it upward, place the support bar into the grooves and flip the locking mechanism over the support bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.