Brookside 40"W Wood with Concrete-Coating Entryway Coat Hook and Bench
- Mfr # AWBS042470
- Zoro # G0237057
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Mango Wood with pecan lacquer finish.
Height
15
Weight
77.16
Depth
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AWBS042470
- Zoro #
- G0237057
- UPC #
- 848595015128
- Country of Origin
- India
- Color
- Brown
- Material
- Mango Wood with pecan lacquer finish.
- Weight
- 77.16
Dimensions
- Height
- 15
- Depth
- 10
- Width
- 40 in
Description
Decorate your living space with this new innovative collection. Modern, industrial Concrete-coated-topped tables with solid wood base and shelf will offer a fresh new look to your living room. We see this collection in a modern city loft or a transitional living room that needs just a pop of updated style. Sleek and clean, these pieces combine both style and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.