
Calais Coffee Table, Warm Chestnut
Mfr # ANCA1170
Zoro # G012927552
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24 in
Length
48 in
Tabletop Material
Solid Acacia
Tabletop Color
Warm Chestnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANCA1170
Zoro #
G012927552
UPC #
848595046764
Country of Origin
Viet Nam
Dimensions
Width
24 in
Length
48 in
Details
Item
Coffee Table
Shape
Rectangle
Tabletop Material
Solid Acacia
Tabletop Color
Warm Chestnut
Description
Achieve a high-end look with the Calais Collection 48-Inch Center Table for Living Room by Alaterre Furniture. This mid century modern coffee table is composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. The generously sized coffee table modern provides ample space for a robust charcuterie spread when you're entertaining or holding drinks and snacks during family movie night, with room to spare for displaying decor.
- • Achieve a high-end look with the Calais coffee table with storage by Alaterre, which provides ample space for displaying décor and placing snacks while entertaining or enjoying family time
- • For over 30 years, Alaterre Furniture has been manufacturing high quality furniture like this large coffee table, which is made of solid acacia wood and features a 200lb tabletop capacity
- • The wood table features warm chestnut finish and a textural woven shelf that are at home with a variety of furnishing styles, like modern farmhouse, coastal, contemporary, and minimalist
- • The Calais living room furniture includes a coffee table, console table, and a small end table available both separately and as 3- and 4-piece sets
- • Materials: Solid Acacia Wood and Woven Shelf
- • Dimensions: (L) 48 x (W) 24 x (H) 18-inches; Product Weight: 35.9lbs; Weight Capacity: 200lbs; Shelf: 50lbs
- • Color: Warm Chestnut Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.