Shop ALATERRE FURNITURE
See all product information
Create Account
Calais Console Table, Warm Chestnut
- Mfr # ANCA1070
- Zoro # G412927565
product price:
$
260.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Length
48 in
Overall Height
29.8 in
Frame Material
Solid Acacia
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANCA1070
- Zoro #
- G412927565
- UPC #
- 848595046757
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 48 in
- Overall Height
- 29.8 in
- Overall Width
- 14 in
- Width
- 14 in
Details
- Shape
- Rectangle
- Frame Material
- Solid Acacia
- Color
- Chestnut
- Item
- Bench
- Includes
- Bench, Tools, Hardware
- Material
- Solid Acacia Wood and Woven Shelf
Description
Achieve a high-end look with the Calais Collection 48-Inch Foyer Tables for Entryway by Alaterre Furniture. This narrow console table is composed of solid acacia wood with a warm chestnut finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. The Calais Collection from Alaterre Furniture features living room tables available individually or as 4-piece sets, making it easy to furnish your home with complementary pieces.
- • Achieve a high-end look with the Calais console table with storage by Alaterre, which provides ample space for displaying décor or storing your keys, wallet, or shoes by the front door
- • For over 30 years, Alaterre Furniture has been manufacturing quality furniture like this modern console table, which is made of solid acacia wood and features a 200lb tabletop capacity
- • The wood table features warm chestnut finish and a textural woven shelf that are at home with a variety of furnishing styles, like modern farmhouse, coastal, contemporary, and minimalist
- • The Calais living room furniture includes a coffee table, console table, and a small end table available both separately and as 4-piece sets
- • Materials: Solid Acacia Wood and Woven Shelf
- • Dimensions: (L) 48 x (W) 14 x (H) 29.8-inches; Product Weight: 24.9lbs; Weight Capacity: 200lbs; Shelf: 50lbs
- • Color: Warm Chestnut Finish
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.