Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Black Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723794
- Zoro # G923439816
product price:Â
$
572.99
/ea
Key Features
Length
24.6 in
Natural Variation Type
No Natural Variation
Assembly Required
Partial Assembly Needed
Finish
Unfinished
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723794
- Zoro #
- G923439816
- UPC #
- -
- Country of Origin
- China
- Natural Variation Type
- No Natural Variation
- Assembly Required
- Partial Assembly Needed
- Finish
- Unfinished
- Item
- TV Stands
- Wood Type
- MDF
- Color
- Black
- Bridge Included
- No
- Hutch Included
- No
- Capacity
- 200
- Stand Type
- Entertainment Center
- Material
- Manufactured Wood
Dimensions
- Length
- 24.6 in
- Height
- 15 in
- Width
- 70 in
Description
Practical, space saving, and good looking, this 70-inch black wood fireplace entertainment center with fireplace is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24.60-inch h x 70.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.