Calais Dining Mid Century 59" Rectangular Dining Table for 4 Solid Wood Kitchen & Dining Room Table
- Mfr # ANCA1790
- Zoro # G523302954
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Width
35.43 in
Length
59.06 in
Height
29.53 in
Tabletop Material
Pine Wood
Includes
Table, Tools, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANCA1790
- Zoro #
- G523302954
- UPC #
- 196593998265
- Country of Origin
- Viet Nam
- Item
- Dining Table
- Tabletop Material
- Pine Wood
- Includes
- Table, Tools, Hardware
- Color
- Warm Pecan
Dimensions
- Width
- 35.43 in
- Length
- 59.06 in
- Height
- 29.53 in
Description
Achieve a high-end look with the Calais Collection 59-Inch Kitchen Dining Table by Alaterre Furniture. This mid century dining table is composed of solid pine wood with a warm pecan finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, minimalist, and farmhouse furniture. This dining-table features a streamlined rectangular silhouette with flared legs, supporting a tabletop with a weight capacity of 150lbs. The generously sized modern kitchen table provides ample space for up to 4 people to sit comfortably around and can be used in the dining room or kitchen for family meals, dinner parties, or for entertaining. The Calais Collection from Alaterre Furniture features dining tables, chairs, and benches available individually or as 2-, 3-, 4-, and 5-piece sets, making it easy to furnish your home with complementary pieces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.