Shop BAXTON STUDIO
See all product information
Create Account
47.25 W, 27.75 H, Fabric "100% Polyester", Plywood, MDF, LVL, Wood, Foam, Rubber Wood
- Mfr # 214-11962-11961-11961-9305-ZORO
- Zoro # G607480851
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Width
47.25
Height
27.75
Tabletop Material
Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Foam,Rubber Wood
Tabletop Color
Emerald Green/Walnut Brown
Assembled/Unassembled
Assembly Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214-11962-11961-11961-9305-ZORO
- Zoro #
- G607480851
- UPC #
- 193271207671
- Country of Origin
- Malaysia
- Tabletop Material
- Fabric "100% Polyester",Plywood,MDF,LVL,Wood,Foam,Rubber Wood
- Tabletop Color
- Emerald Green/Walnut Brown
- Assembled/Unassembled
- Assembly Required
- Includes
- One (1) Table; One (1) 2-Seater Dining Bench; One (1) Corner Bench; Two (2) Dining Chairs
Dimensions
- Width
- 47.25
- Height
- 27.75
Description
Take a moment to indulge in casual gettogethers with the carefree nature of the Alvis dining nook set Made in Malaysia, this set includes one corner bench, one armless bench, two chairs, and one dining table Each piece is constructed from sturdy wood, while the seats feature plush layers of foam wrapped in luxurious velvet fabric The Alvis requires assembly and features a rectangular tabletop to provide ample space for each member of the table Building a wonderful arrangement in any dining space, the Alvis dining nook set enriches any occasion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.