Shop ALATERRE FURNITURE
See all product information
Create Account
Caspian Eucalyptus Wood Outdoor Lounge Chair
- Mfr # ANCP02EBO
- Zoro # G304407847
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Material
Eucalyptus Grandis
Color
Natural
Finish
Natural
Capacity
250 lbs
Overall Length
73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANCP02EBO
- Zoro #
- G304407847
- UPC #
- 848595020887
- Country of Origin
- Viet Nam
- Material
- Eucalyptus Grandis
- Color
- Natural
- Item
- Wood Outdoor Lounge Chair
- Finish
- Natural
- Capacity
- 250 lbs
Dimensions
- Overall Length
- 73 in
- Overall Width
- 24 in
- Overall Height
- 12.5 in
Description
Add style and relaxation to your outdoor living space with this attractive Eucalyptus Wood Outdoor Reclining Chaise Lounge Chair. The slatted lounge chair is made from durable eucalyptus wood that will stand up to varying weather conditions. Plus, it includes two wheels on the back, making transport a cinch. Its stylish design pairs seamlessly with any accent pieces in your outdoor space. This outdoor chaise lounge is the perfect way to add some relaxation to you patio and backyard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.