Castleton Mango Wood 40"W Coat Hook with Shelf

  • Mfr # AWTR2927

  • Zoro # G305831146


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Mango Wood
Hook Height
16
Depth
40
Color
Driftwood
Overall Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWTR2927
Zoro #
G305831146
UPC #
848595021419
Country of Origin
Viet Nam

Dimensions

Hook Height
16
Depth
40
Overall Length
11

Details

Material
Mango Wood
Color
Driftwood
Weight
24

Description

Organize your entryway, mudroom or kitchen with this gorgeous mango wood coat hook with shelf. This coat hook with shelf has a minimalist look made from solid mango wood. The driftwood stain highlights the subtle imperfections such as knots and cracks that are part of the wood's character. This versatile piece features an upper storage shelf and 5 metal double hooks, designed to hang coats, bags, hats and more. Larger accessories or decorative accent pieces can be placed on the shelf.- Overall dimensions: 40" W x 11" D x 16" H- Shelf dimensions: 40"W x 11"D- Five metal, black double hooks- Hang coat hook using French cleat; remove the cleat from the hook prior to hanging- Pair with matching bench- Solid mango Wood- Simple design works with most décor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.