Claremont 43"L Rustic Wood Console Table with Two Drawers and Low Shelf
- Mfr # ANCM1074
- Zoro # G0223547
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Height
29.6
Color
Black
Width
43 in
Material
Powder coated Steel
Depth
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANCM1074
- Zoro #
- G0223547
- UPC #
- 848595013452
- Country of Origin
- Viet Nam
Dimensions
- Height
- 29.6
- Width
- 43 in
- Depth
- 15
Details
- Color
- Black
- Material
- Powder coated Steel
- Weight
- 68.56
Description
This collection of rustic wood and metal provides unpolished elegance to your space. With functional drawers and a low shelf each piece is uniquely yours. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through. This collection will make a statement in your living space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.