Classic Mission Style TV Stand, Cherry, 42" W
- Mfr # AMIA1060
- Zoro # G0238326
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Width
42 in
Material
Wood, composite wood and wood veneer
Depth
16
Weight
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMIA1060
- Zoro #
- G0238326
- UPC #
- 848595003668
- Country of Origin
- China
- Color
- Cherry
- Material
- Wood, composite wood and wood veneer
- Weight
- 60
Dimensions
- Height
- 24
- Width
- 42 in
- Depth
- 16
Description
Classic Mission Style furniture collection is handsomely crafted and versatile with many decorating styles. Made of select hardwoods this television stand/cabinet is 42"Wide and 16"Deep for your television. Stand has a shelf for components and a cabinet to store gaming supplies, videos and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.