Shop ALATERRE FURNITURE
See all product information
Create Account
Country Cottage Coat Hook with Storage Cubbies, Blue Antique Finish
- Mfr # ACCA04BA
- Zoro # G0237580
product price:
$
130.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
14
Depth
9
Material
Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Weight
21.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACCA04BA
- Zoro #
- G0237580
- UPC #
- 848595007291
- Country of Origin
- China
- Material
- Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
- Weight
- 21.5
- Color
- Antique Blue
Dimensions
- Width
- 36 in
- Height
- 14
- Depth
- 9
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. The multiple color options will blend into any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.