Country Cottage Coat Hooks with Storage Cubbies, White Antique Finish
- Mfr # ACCA04WA
- Zoro # G0237565
product price:
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Antique White
Width
36 in
Height
14
Material
Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Depth
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACCA04WA
- Zoro #
- G0237565
- UPC #
- 848595007307
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Height
- 14
- Depth
- 9
Details
- Color
- Antique White
- Material
- Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
- Weight
- 21.5
Description
Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be a unique accent in your living space. The multiple color options will blend into any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.